20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4-20 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0396672| Mfr #: 116137-PG

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0396672 Mfr #: 116137-PG
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchThread Size: 1/4-20
Head Type: FlatHead Height: 0.153"
Meets/Exceeds: ASME B18.6.3Head Dia.: 0.477"
Finish: PlainDriver Size: #3
Drive Type: PhillipsMaterial: Brass
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100