20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/4-20 x 5/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1694682| Mfr #: 116060-PG

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694682 Mfr #: 116060-PG
Finish: PlainMaterial: Brass
Head Type: FlatItem: Machine Screw
Drive Type: SlottedThread Size: 1/4-20
Length: 5/8"System of Measurement: Inch
Head Height: 0.153"Head Dia.: 0.477"
Meets/Exceeds: ASME B18.6.3Head Angle (Deg.): 82
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews