3/8-16 x 1-1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0846106| Mfr #: U24540.037.0150

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846106 Mfr #: U24540.037.0150
Thread Size: 3/8-16Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchMeets/Exceeds: ASME B18.6.3
Drive Type: SlottedMaterial: carbon steel
Length: 1-1/2"Finish: zinc plated
Tensile Strength (PSI): 60, 000Head Height: 0.230"
Head Dia.: 0.717"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 3/8-16, Head Dia. 0.717", Head Height 0.230", Head Angle (Deg.) 82, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews