5/16-18 x 1" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1987011| Mfr #: 116072-PG

$48.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987011 Mfr #: 116072-PG
Dia./Thread Size: 5/16"-18System of Measurement: Inch
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 82Meets/Exceeds: ASME B18.6.3
Drive Type: SlottedMaterial: Brass
Length: 1"Finish: Plain
Head Height: 0.191"Head Dia.: 0.597"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews