5/16-18 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0643991| Mfr #: 116070-PG

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643991 Mfr #: 116070-PG
Finish: PlainItem: Machine Screw
Head Type: FlatMaterial: Brass
System of Measurement: InchHead Height: 0.191"
Head Dia.: 0.597"Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82Drive Type: Slotted
Thread Size: 5/16-18Length: 1/2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews