5/16-18 x 2-1/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0728131| Mfr #: 152607

$18.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728131 Mfr #: 152607
Drive Type: SlottedMeets/Exceeds: ASME B18.6.3
Head Dia.: 0.597"Finish: Zinc Plated
Head Height: 0.191"Dia./Thread Size: 5/16"-18
System of Measurement: InchMaterial: Carbon Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 82Length: 2-1/4"
Tensile Strength (PSI): 60000Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2-1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews