5/16-18 x 2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND |Zoro #: G2045854|Mfr #: 116074-PG

$88.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045854 Mfr #: 116074-PG
Thread Size: 5/16-18Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchHead Height: 0.191"
Head Dia.: 0.597"Meets/Exceeds: ASME B18.6.3
Drive Type: SlottedMaterial: Brass
Length: 2"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.597", Head Height 0.191", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.