#6-32 x Flat Head Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0683182| Mfr #: 177880

$23.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683182 Mfr #: 177880
System of Measurement: InchDriver Size: #2
Drive Type: PhillipsDia./Thread Size: #6-32
Material: 18-8 Stainless SteelPilot Length: 0.070"
Item: Pilot Point Machine ScrewHead Height: 0.078"
Finish: PassivatedHead Dia.: 0.250"
Meets/Exceeds: IFI Standard ANSI B18.6.3 1998Thread Length: 1-1/4"
Pilot Dia.: 0.090"Head Type: Flat
Head Angle (Deg.): 82Country of Origin (subject to change): United States

Product Description

Pilot Point Machine Screw, Head Type Flat, 18-8 Stainless Steel, Thread Length 1-1/4", Drive Type Phillips, Finish Passivated, Thread Size 6-32, Driver Size #2, Head Dia. 0.250", Head Height 0.078", Head Angle (Deg.) 82, Pilot Dia. 0.090", Pilot Length 0.070", Meets/Exceeds IFI Standard ANSI B18.6.3 1998, Package Quantity 5

Product Reviews