THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#6-32 x Flat Head Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0749752| Mfr #: SCR160P06C08

$18.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Finish: Passivated
Head Dia.: 0.250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749752 Mfr #: SCR160P06C08
Package Quantity: 5Finish: Passivated
Head Dia.: 0.250"Thread Length: 1/2"
Meets/Exceeds: IFI Standard ANSI B18.6.3 1998Pilot Length: 0.070"
Material: 18-8 Stainless SteelThread Size: 6-32
Drive Type: PhillipsHead Angle (Deg.): 82
Head Type: FlatPilot Dia.: 0.090"
Item: Pilot Point Machine ScrewHead Height: 0.078"
Driver Size: #2System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Pilot Point Machine Screw, Head Type Flat, 18-8 Stainless Steel, Thread Length 1/2", Drive Type Phillips, Finish Passivated, Thread Size 6-32, Driver Size #2, Head Dia. 0.250", Head Height 0.078", Head Angle (Deg.) 82, Pilot Dia. 0.090", Pilot Length 0.070", Meets/Exceeds IFI Standard ANSI B18.6.3 1998, Package Quantity 5

Reviews