KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x Flat Head Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G1268443| Mfr #: SCR160P06C12

$17.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.078"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268443 Mfr #: SCR160P06C12
Thread Size: 6-32Head Height: 0.078"
Finish: PassivatedMeets/Exceeds: IFI Standard ANSI B18.6.3 1998
Head Dia.: 0.250"Item: Pilot Point Machine Screw
Pilot Dia.: 0.090"Drive Type: Phillips
Package Quantity: 5Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: 18-8 Stainless Steel
Thread Length: 3/4"Pilot Length: 0.070"
Country of Origin (subject to change): United States

Description

Pilot Point Machine Screw, Head Type Flat, 18-8 Stainless Steel, Thread Length 3/4", Drive Type Phillips, Finish Passivated, Thread Size 6-32, Driver Size #2, Head Dia. 0.250", Head Height 0.078", Head Angle (Deg.) 82, Pilot Dia. 0.090", Pilot Length 0.070", Meets/Exceeds IFI Standard ANSI B18.6.3 1998, Package Quantity 5

Reviews