KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x Flat Head Phillips Pilot Point Machine Screw, 5 pk.

VALUE BRAND| Zoro #: G0437184| Mfr #: SCR160P08C08

$17.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.094"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437184 Mfr #: SCR160P08C08
Thread Size: 8-32Head Height: 0.094"
Finish: PassivatedMeets/Exceeds: IFI Standard ANSI B18.6.3 1998
Head Dia.: 0.313"Item: Pilot Point Machine Screw
Pilot Dia.: 0.109"Drive Type: Phillips
Package Quantity: 5Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: 18-8 Stainless Steel
Thread Length: 1/2"Pilot Length: 0.080"
Country of Origin (subject to change): United States

Description

Pilot Point Machine Screw, Head Type Flat, 18-8 Stainless Steel, Thread Length 1/2", Drive Type Phillips, Finish Passivated, Thread Size 8-32, Driver Size #2, Head Dia. 0.313", Head Height 0.094", Head Angle (Deg.) 82, Pilot Dia. 0.109", Pilot Length 0.080", Meets/Exceeds IFI Standard ANSI B18.6.3 1998, Package Quantity 5

Reviews