JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 x 1-1/2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0683295| Mfr #: 116118-B1

$21.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683295 Mfr #: 116118-B1
System of Measurement: InchHead Type: Flat
Item: Machine ScrewDrive Type: Phillips
Head Angle (Deg.): 82Material: Brass
Finish: PlainMeets/Exceeds: ASME B18.6.3
Driver Size: #2Thread Size: 8-32
Length: 1-1/2"Head Height: 0.100"
Head Dia.: 0.312"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1-1/2", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews