#8-32 x 1-1/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1418164| Mfr #: 116117-B1

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1418164 Mfr #: 116117-B1
Drive Type: PhillipsMaterial: Brass
Item: Machine ScrewFinish: Plain
Head Angle (Deg.): 82Head Type: Flat
System of Measurement: InchHead Height: 0.100"
Head Dia.: 0.312"Meets/Exceeds: ASME B18.6.3
Driver Size: #2Thread Size: 8-32
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews