M2.5-0.45 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2319965| Mfr #: 6HA89

$5.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2319965 Mfr #: 6HA89
Drive Type: PhillipsMeets/Exceeds: DIN 965A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 90System of Measurement: Metric
Tensile Strength (PSI): 72, 500Length: 10mm
Head Height: 1.50mmHead Dia.: 4.7mm
Driver Size: #1Thread Size: M2.5x0.45mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews