M2.5-0.45 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1519244| Mfr #: 6HB68

$3.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 965A
Head Height: 1.5mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519244 Mfr #: 6HB68
Meets/Exceeds: DIN 965AHead Height: 1.5mm
Rockwell Hardness: B71 to B99Driver Size: #1
Length: 10mmThread Size: M2.5x0.45mm
Package Quantity: 100Head Dia.: 4.7mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Head Type: FlatMaterial: Property Class 4.8 Steel
Finish: zinc platedItem: Machine Screw
Head Angle (Deg.): 90Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews