KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.5-0.45 x 12 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1035921| Mfr #: 6HB69

$3.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5x0.45mm
Head Height: 1.5mm
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035921 Mfr #: 6HB69
Thread Size: M2.5x0.45mmHead Height: 1.5mm
Length: 12mmMeets/Exceeds: DIN 965A
Head Dia.: 4.7mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: FlatTensile Strength (PSI): 60,900
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: #1Material: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews