M2.5-0.45 x 16 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2400431| Mfr #: 6HB70

$6.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400431 Mfr #: 6HB70
Rockwell Hardness: B71 to B99Finish: Zinc Plated
Material: Property Class 4.8 SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
System of Measurement: MetricTensile Strength (PSI): 60, 900
Drive Type: PhillipsThread Size: M2.5x0.45mm
Length: 16mmHead Height: 1.5mm
Head Dia.: 4.7mmMeets/Exceeds: DIN 965A
Driver Size: #1Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 16mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews