M2.5-0.45 x 4 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2039694| Mfr #: 6HA85

$4.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 4mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039694 Mfr #: 6HA85
Package Quantity: 100Length: 4mm
Finish: PlainHead Dia.: 4.7mm
Thread Size: M2.5x0.45mmMeets/Exceeds: DIN 965A
Material: A2 Stainless SteelDrive Type: Phillips
Head Angle (Deg.): 90Head Type: Flat
Tensile Strength (PSI): 72,500Driver Size: #1
Item: Machine ScrewHead Height: 1.50mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 4mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews