M2.5-0.45 x 5 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2377286| Mfr #: 6HB65

$3.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 5mm

Technical Specifications

Zoro #: G2377286 Mfr #: 6HB65
Item: Machine ScrewHead Type: Flat
Rockwell Hardness: B71 to B99Head Angle (Deg.): 90
System of Measurement: MetricFinish: zinc plated
Material: Property Class 4.8 SteelTensile Strength (PSI): 60, 900
Head Height: 1.5mmHead Dia.: 4.7mm
Meets/Exceeds: DIN 965ADriver Size: #1
Drive Type: PhillipsThread Size: M2.5x0.45mm
Length: 5mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 5mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews