PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M2.5-0.45 x 8 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2161101| Mfr #: 6HA88

$4.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2161101 Mfr #: 6HA88
Finish: PlainMaterial: A2 Stainless Steel
Item: Machine ScrewHead Type: Flat
Drive Type: PhillipsSystem of Measurement: Metric
Meets/Exceeds: DIN 965AHead Angle (Deg.): 90
Tensile Strength (PSI): 72, 500Head Height: 1.50mm
Head Dia.: 4.7mmDriver Size: #1
Thread Size: M2.5x0.45mmLength: 8mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews