THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M2.5-0.45 x 8 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1385237| Mfr #: 6HB67

$3.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B71 to B99
Length: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385237 Mfr #: 6HB67
Package Quantity: 100Rockwell Hardness: B71 to B99
Length: 8mmFinish: zinc plated
Head Dia.: 4.7mmThread Size: M2.5x0.45mm
Meets/Exceeds: DIN 965AMaterial: Property Class 4.8 Steel
Drive Type: PhillipsHead Angle (Deg.): 90
Head Type: FlatTensile Strength (PSI): 60,900
Driver Size: #1Item: Machine Screw
Head Height: 1.5mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 8mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Driver Size #1, Head Dia. 4.7mm, Head Height 1.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews