15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

M3.5-0.6 x 25 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0315777| Mfr #: 50M035060H025

$9.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0315777 Mfr #: 50M035060H025
Includes: -Washer O.D.: -
Pilot Length: -Washer Type: -
Finish: NaturalDrive Type: Slotted
Pilot Dia.: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricHead Dia.: 6.9-8.2mm
Thread Size: M3.5x0.60mmLength: 25mm
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 25mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M3.5 x 0.60mm, Head Dia. 6.9-8.2mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews