M6-1.0 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0848495| Mfr #: M24670.060.0010

$6.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848495 Mfr #: M24670.060.0010
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: zinc platedMaterial: Property Class 4.8 Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 90System of Measurement: Metric
Tensile Strength (PSI): 60, 900Driver Size: #3
Thread Size: M6x1.00mmLength: 10mm
Head Height: 3mmHead Dia.: 11mm
Meets/Exceeds: DIN 965ACountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 10mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews