M6-1.0 x 12 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1734047| Mfr #: 50M060100H012

$12.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734047 Mfr #: 50M060100H012
Includes: -Washer O.D.: -
Pilot Length: -Washer Type: -
Finish: NaturalDrive Type: Slotted
Pilot Dia.: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricHead Dia.: 10.9-12.6mm
Thread Size: M6x1.00mmLength: 12mm
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 12mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10.9-12.6mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews