KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 25 mm. Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2360556| Mfr #: 6HE95

$21.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 3.00mm
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360556 Mfr #: 6HE95
Thread Size: M6x1.00mmHead Height: 3.00mm
Length: 25mmMeets/Exceeds: DIN 963A
Head Dia.: 11.0mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Slotted, Finish Plain, Thread Size M6 x 1mm, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 100

Reviews