KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 35 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1481322| Mfr #: M24670.060.0035

$16.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 3mm
Length: 35mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481322 Mfr #: M24670.060.0035
Thread Size: M6x1.00mmHead Height: 3mm
Length: 35mmMeets/Exceeds: DIN 965A
Head Dia.: 11mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: FlatTensile Strength (PSI): 60,900
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: #3Material: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 35mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews