M6-1.0 x 40 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0876696| Mfr #: 6HE29

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876696 Mfr #: 6HE29
Rockwell Hardness: B71 to B99Finish: zinc plated
Material: Property Class 4.8 SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
System of Measurement: MetricTensile Strength (PSI): 60, 900
Meets/Exceeds: DIN 965ADriver Size: #3
Drive Type: PhillipsThread Size: M6x1.00mm
Length: 40mmHead Height: 3.00mm
Head Dia.: 11.0mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 40mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews