FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

M6-1.0 x 45 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1302551| Mfr #: 50M060100H045

$13.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1302551 Mfr #: 50M060100H045
Material: NylonSystem of Measurement: Metric
Head Type: FlatTemp. Range (F): -40 to 185
Drive Type: SlottedItem: Machine Screw
Head Angle (Deg.): 82Finish: Natural
Thread Size: M6x1.00mmLength: 45mm
Head Dia.: 10.9-12.6mmCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 45mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M6 x 1mm, Head Dia. 10.9-12.6mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews