#0-80 x 1/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1730337| Mfr #: 2AE96

$6.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730337 Mfr #: 2AE96
Package Quantity: 100Length: 1/8"
Finish: PlainHead Dia.: 0.112"
Thread Size: 0-80Includes: -
Seal Material: -Washer Type: -
Drive Type: SlottedItem: Machine Screw
Washer O.D.: -Washer Thickness: -
Hole Size: -Meets/Exceeds: ANSI/ASME B18.6.3
Washer Material: -Material: 18-8 (304) Stainless Steel
Pilot Length: -Head Type: Flat
Temp. Range (F): -Pilot Dia.: -
Head Angle (Deg.): 82Head Height: 0.035"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/8", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.112", Head Height 0.035", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews