20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#0-80 x 3/16" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0740941| Mfr #: 1ZY95

$6.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740941 Mfr #: 1ZY95
Meets/Exceeds: ANSI/ASME B18.6.3Finish: Plain
Material: 18-8 (304) Stainless SteelSystem of Measurement: Inch
Head Type: FlatItem: Machine Screw
Washer Material: -Driver Size: #0
Pilot Length: -Drive Type: Phillips
Washer Type: -Thread Size: 0-80
Seal Material: -Length: 3/16"
Pilot Dia.: -Hole Size: -
Temp. Range (F): -Includes: -
Head Height: 0.035"Washer O.D.: -
Head Dia.: 0.112"Washer Thickness: -
Head Angle (Deg.): 82Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/16", Thread Length -, Drive Type Phillips, Finish Plain, Thread Size 0-80, Driver Size #0, Head Dia. 0.112", Head Height 0.035", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews