KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#0-80 x 3/4" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0936923| Mfr #: 2AJ22

$11.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.112"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936923 Mfr #: 2AJ22
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.112"
Seal Material: -Head Type: Flat
Temp. Range (F): -Hole Size: -
Item: Machine ScrewPilot Dia.: -
Drive Type: SlottedPackage Quantity: 100
Washer O.D.: -Head Angle (Deg.): 82
Washer Thickness: -Washer Type: -
Includes: -Thread Size: 0-80
Head Height: 0.035"Length: 3/4"
Washer Material: -Finish: Plain
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Pilot Length: -Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.112", Head Height 0.035", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews