KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#0-80 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1354193| Mfr #: 1ZY99

$8.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.112"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354193 Mfr #: 1ZY99
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.112"
Seal Material: -Head Type: Flat
Temp. Range (F): -Item: Machine Screw
Pilot Dia.: -Drive Type: Phillips
Package Quantity: 100Washer O.D.: -
Head Angle (Deg.): 82Washer Thickness: -
Driver Size: #0Washer Type: -
Includes: -Thread Size: 0-80
Head Height: 0.035"Length: 3/8"
Washer Material: -Finish: Plain
System of Measurement: InchHole Size: -
Material: 18-8 (304) Stainless SteelPilot Length: -
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/8", Thread Length -, Drive Type Phillips, Finish Plain, Thread Size 0-80, Driver Size #0, Head Dia. 0.112", Head Height 0.035", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews