KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#1-72 x 1/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1534863| Mfr #: 2AA19

$10.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.137"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534863 Mfr #: 2AA19
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.137"
Seal Material: -Head Type: Flat
Temp. Range (F): -Item: Machine Screw
Pilot Dia.: -Drive Type: Phillips
Package Quantity: 100Washer O.D.: -
Head Angle (Deg.): 82Washer Thickness: -
Driver Size: #0Washer Type: -
Includes: -Thread Size: 1-72
Head Height: 0.043"Length: 1/4"
Washer Material: -Finish: Plain
System of Measurement: InchHole Size: -
Material: 18-8 (304) Stainless SteelPilot Length: -
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/4", Thread Length -, Drive Type Phillips, Finish Plain, Thread Size 1-72, Driver Size #0, Head Dia. 0.137", Head Height 0.043", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews