#1-72 x 1/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2307855| Mfr #: 2AJ24

$13.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307855 Mfr #: 2AJ24
Head Angle (Deg.): 82Meets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Drive Type: SlottedSystem of Measurement: Inch
Head Type: FlatItem: Machine Screw
Temp. Range (F): -Includes: -
Head Height: 0.043"Washer O.D.: -
Head Dia.: 0.137"Washer Thickness: -
Thread Size: 1-72Washer Material: -
Length: 1/8"Pilot Length: -
Washer Type: -Seal Material: -
Pilot Dia.: -Hole Size: -
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/8", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 1-72, Head Dia. 0.137", Head Height 0.043", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews