#1-72 x 3/16" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1612755| Mfr #: 2AA17

$8.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/16"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612755 Mfr #: 2AA17
Package Quantity: 100Length: 3/16"
Finish: PlainHead Dia.: 0.137"
Thread Size: 1-72Includes: -
Seal Material: -Washer Type: -
Drive Type: PhillipsItem: Machine Screw
Washer O.D.: -Washer Thickness: -
Driver Size: #0Hole Size: -
Meets/Exceeds: ANSI/ASME B18.6.3Washer Material: -
Material: 18-8 (304) Stainless SteelPilot Length: -
Head Type: FlatTemp. Range (F): -
Pilot Dia.: -Head Angle (Deg.): 82
Head Height: 0.043"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/16", Thread Length -, Drive Type Phillips, Finish Plain, Thread Size 1-72, Driver Size #0, Head Dia. 0.137", Head Height 0.043", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews