#1-72 x 3/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1237503| Mfr #: 2AJ30

$15.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 3/8"

Technical Specifications

Zoro #: G1237503 Mfr #: 2AJ30
Head Angle (Deg.): 82Material: 18-8 (304) Stainless Steel
Item: Machine ScrewFinish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Flat
System of Measurement: InchDrive Type: Slotted
Length: 3/8"Head Height: 0.043"
Head Dia.: 0.137"Thread Size: 1-72
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/8", Thread Length -, Drive Type Slotted, Finish Plain, Thread Size 1-72, Head Dia. 0.137", Head Height 0.043", Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews