#10-24 x 2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1473035| Mfr #: 2AU63

$18.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473035 Mfr #: 2AU63
Item: Machine ScrewHead Type: Flat
Material: 18-8 (304) Stainless SteelSystem of Measurement: Inch
Finish: PlainDrive Type: Slotted
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.116"
Head Dia.: 0.362"Head Angle (Deg.): 82
Thread Size: 10-24Length: 2"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews