Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-32 x 1" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0580605| Mfr #: 2AU91

$12.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Material: 18-8 (304) Stainless Steel
Head Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580605 Mfr #: 2AU91
Item: Machine ScrewMaterial: 18-8 (304) Stainless Steel
Head Angle (Deg.): 82Head Height: 0.116"
Package Quantity: 100Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 10-32
System of Measurement: InchLength: 1"
Head Dia.: 0.362"Finish: Plain
Drive Type: SlottedCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews