JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#10-32 x 1/2" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1546754| Mfr #: 2AU83

$6.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1546754 Mfr #: 2AU83
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.3
Item: Machine ScrewFinish: Plain
Material: 18-8 (304) Stainless SteelSystem of Measurement: Inch
Drive Type: SlottedLength: 1/2"
Head Height: 0.116" (Ref)Head Dia.: 0.362"-0.333"
Head Angle (Deg.): 82-80Thread Size: 10-32
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews