Zoro Select
#10-32 x 1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2AU75
Zoro # G0800432
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A025
- ZORO SELECT M3-0.50 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.030.0005
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK 1ZE57
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0075
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK 0648MH
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0125
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain Steel, 3500 PK 1110RW188
- ZORO SELECT M4-0.70 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK MJ416MPP
- ZORO SELECT 3/8"-16 x 1-7/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK PK3816-178FHS-01
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain Brass, 50 PK U48300.019.0200
- ZORO SELECT #6-32 x 15/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020632B100
- Zoro Select Machine Screws