PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2304136| Mfr #: 2AE17

$16.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304136 Mfr #: 2AE17
System of Measurement: InchThread Size: 10-32
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Meets/Exceeds: ANSI/ASME B18.6.3Driver Size: #2
Head Type: FlatDrive Type: Phillips
Item: Machine ScrewHead Height: 0.116"
Head Dia.: 0.362"Head Angle (Deg.): 82
Length: 2"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews