20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#10-32 x 3/4" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1529193| Mfr #: U51300.019.0076

$8.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529193 Mfr #: U51300.019.0076
Driver Size: #2Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Finish: Plain
Thread Size: 10-32Material: 18-8 (304) Stainless Steel
Head Type: FlatItem: Machine Screw
System of Measurement: InchHead Angle (Deg.): 82-80
Length: 3/4"Head Height: 0.116" (Ref)
Head Dia.: 0.362"-0.333"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews