#10-32 x 3/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2026954| Mfr #: 2AU79

$8.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026954 Mfr #: 2AU79
Item: Machine ScrewHead Type: Flat
Drive Type: SlottedFinish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Material: 18-8 (304) Stainless Steel
System of Measurement: InchHead Height: 0.116"
Head Dia.: 0.362"Head Angle (Deg.): 82
Thread Size: 10-32Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100