#10-32 x 5/16" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1154264| Mfr #: 2AB85

$8.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 5/16"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154264 Mfr #: 2AB85
Package Quantity: 100Length: 5/16"
Finish: PlainHead Dia.: 0.362"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Phillips
Head Angle (Deg.): 82Head Type: Flat
Driver Size: #2Item: Machine Screw
Head Height: 0.116"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5/16", Drive Type Phillips, Finish Plain, Thread Size 10-32, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews