#10-32 x 7/16" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1647615| Mfr #: 2AU81

$13.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647615 Mfr #: 2AU81
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 82System of Measurement: Inch
Head Height: 0.116"Head Dia.: 0.362"
Thread Size: 10-32Length: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 7/16", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews