1/4-20 x 3/8" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND |Zoro #: G2107016|Mfr #: 2AE23

$9.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107016 Mfr #: 2AE23
Driver Size: #3Drive Type: Phillips
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.477"
Finish: PlainHead Height: 0.153"
Thread Size: 1/4-20Length: 3/8"
Material: 18-8 (304) Stainless SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.