1/4-20 x 3/8" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1147867| Mfr #: 2AV32

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147867 Mfr #: 2AV32
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainMaterial: 18-8 (304) Stainless Steel
Head Type: FlatItem: Machine Screw
System of Measurement: InchHead Height: 0.153"
Head Dia.: 0.477"Head Angle (Deg.): 82
Thread Size: 1/4-20Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/8", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.477", Head Height 0.153", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews