JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#8-32 x 1/2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1190542| Mfr #: U51300.016.0050

$5.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190542 Mfr #: U51300.016.0050
Thread Size: 8-32Material: 18-8 (304) Stainless Steel
Length: 1/2"System of Measurement: Inch
Item: Machine ScrewHead Height: 0.100" (Ref)
Finish: PlainHead Dia.: 0.312"-0.285"
Meets/Exceeds: ANSI/ASME B18.6.3Head Type: Flat
Head Angle (Deg.): 82-80Driver Size: #2
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 8-32, Driver Size #2, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews