#8-32 x 5/16" Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1624481| Mfr #: U51110.016.0031

$6.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 5/16"

Technical Specifications

Zoro #: G1624481 Mfr #: U51110.016.0031
Item: Machine ScrewDrive Type: Slotted
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchHead Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.3Length: 5/16"
Head Height: 0.100"Head Dia.: 0.312"
Head Angle (Deg.): 82Thread Size: 8-32
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 8-32, Head Dia. 0.312", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews