#10-24 x 2" Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2307812| Mfr #: 116128-B1

$40.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307812 Mfr #: 116128-B1
Thread Size: 10-24Head Type: Flat
Item: Machine ScrewSystem of Measurement: Inch
Head Angle (Deg.): 82Drive Type: Phillips
Material: BrassLength: 2"
Finish: PlainDriver Size: #2
Head Height: 0.116"Head Dia.: 0.362"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.362", Head Height 0.116", Head Angle (Deg.) 82, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Product Reviews